Manual, Hydraulic, Yale 5800, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 5831T x 690

  • Zoro # G5053329


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5831T x 690
Zoro #
G5053329
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Exterior Door Width
54 in
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
2 1/4 in
Spring Size - Minimum
1
Length Between Mounting Holes
5 in
Exterior Door Width - Maximum
54 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Material
Steel
Arm Type
Parallel, Regular
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Ligature Resistant
No
Max. Door Opening
180 Degrees
Projection from Wall
2 1/4 in
Fire Rating - Door Hardware
3 hr
Includes
Full Cover, Mounting Template
Mounting Hardware
Included
ADA Compliant
Yes
Category Type
Parallel Arm
Features
Adjustments for Backcheck, Closing and Latch Speed
Door Handing
Non-Handed
Series
2800
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Door Opening - Minimum
85 Degrees
Stop Type
Spring
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
Interior/Exterior Use
Interior/Exterior
Projection
2 1/4 in
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
90 min
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Spring Type
Adjustable
Product Type
Door Closer
Compatible Brand
ACCENTRA
Door Opening - Maximum
110 Degrees

Description

Door Closer, Yale 5831 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.