Manual, Hydraulic, Yale YDC200, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # YDC204 690

  • Zoro # G2063472


product price:  $73.89
/ea

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale YDC200
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YDC204 690
Zoro #
G2063472
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-5/8"
Housing Height
1-3/4"
Housing Length
9-1/16"
Interior Door Width
48 in
Exterior Door Width
48 in
Spring Size
4
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
4
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale YDC200
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Includes
Mounting hardware
Arm Material
Steel
Mounting Hardware
Included
ADA Compliant
No
Ligature Resistant
No
Max. Door Opening
120 Degrees to 180 Degrees
Arm Type
Parallel, Regular
Standards
ANSI/BHMA, UL and cUL Listed
Projection from Wall
2 5/8 in
Category Type
Parallel Arm
Features
Cast Aluminum Body and Threaded Adjustable Arm, Independent Latch, Sweep and Backcheck Intensity Valves, Rack and Pinion Design
Series
YDC200
Product Type
Door Closer
ANSI/BHMA Finish
Dark Bronze Painted
Interior/Exterior Use
Exterior
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Projection
2 5/8 in
Stop Type
Spring
Performance Grade
1
Spring Type
Adjustable
Closer Cycles
25,000,000
Door Opening - Minimum
120 Degrees
Compatible Brand
ACCENTRA
Door Opening - Maximum
180 Degrees
Operation Style
Manual

Description

Door Closer, YDC200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.