Manual, Hydraulic, YDC200, Door closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 086282

  • Zoro # G2063518


product price:  $90.19
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
YDC200
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
086282
Zoro #
G2063518
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2 5/8 in
Housing Height
1 7/8 in
Housing Length
9 1/16 in
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 4
Interior Door Width
48 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in
Height Between Mounting Holes
3/4 in
Length Between Mounting Holes
9 1/16 in
Spring Size - Maximum
4

Details

Item
Door closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
YDC200
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
ADA Compliant
Yes
Standards
ANSI BHMA Grade 1, UL and cUL Listed
Max. Door Opening
120 Degrees to 180 Degrees
Mounting Hardware
Included
Arm Material
Steel
Ligature Resistant
No
Projection from Wall
2 5/8 in
Arm Type
Parallel, Regular
Includes
Mounting hardware
Category Type
Parallel Arm
Series
YDC200
Closer Cycles
25,000,000
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Door Opening - Minimum
120 Degrees
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Ligature-Resistant
Not Ligature-Resistant
Projection
2 5/8 in
Compatible Brand
ACCENTRA
Includes Hardware
Hardware Included
Operation Style
Manual
Spring Type
Adjustable
Product Type
Door Closer

Description

Door Closer, YDC200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI BHMA Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.