Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Dormitory

  • Mfr # 8822FL AUCN 613E RH LC

  • Zoro # G7759729


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8822FL AUCN 613E RH LC
Zoro #
G7759729
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Number of Pins
6
ADA Compliant
Yes
Strike Type
Curved Lip
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Series
Yale(R) 8800
Number of Keys
2
Mortise/Cylindrical
Mortise
Item
Door Lockset
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand Orientation
Right-Handed
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Includes Core
Core Not Included
Lockset Style
Augusta
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Application
Commercial
Visual Indicator Message
No Message
Lockset Function ANSI Code
F13
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Lever, Mortise, Lockset Function Dormitory, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.