Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Entrance

  • Mfr # 8807FL AUR 613E RH LC

  • Zoro # G4566094


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8807FL AUR 613E RH LC
Zoro #
G4566094
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Item
Door Lockset
Number of Pins
6
Number of Keys
2
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Backset
2 3/4 in
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Series
Yale(R) 8800
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
ANSI Grade
1
Lockset Type
Mechanical
Performance Grade
1
Hand Orientation
Right-Handed
Includes Core
Core Not Included
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Lockset Function ANSI Code
F04
Lockset Style
Augusta
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.