Mortise Lockset, Mechanical, Entrance

  • Mfr # 8847FL AUCN 626 RH LC

  • Zoro # G4565044


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8847FL AUCN 626 RH LC
Zoro #
G4565044
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
ADA Compliant
Yes
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Keys
2
Backset
2 3/4 in
Ligature Resistant
No
Item
Door Lockset
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Number of Pins
6
Mortise/Cylindrical
Mortise
Series
Yale(R) 8800
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Lockset Style
Augusta
Trim Plate Shape
Rectangular
Hand Orientation
Right-Handed
Visual Indicator Message
No Message
Includes Core
Core Included
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F20
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Application
Commercial

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.