Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Entrance

  • Mfr # 8847FL AUR 626 RH LC

  • Zoro # G4561797


product price: $558.63
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8847FL AUR 626 RH LC
Zoro #
G4561797
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Number of Pins
6
ADA Compliant
Yes
Series
Yale(R) 8800
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Strike Type
Curved Lip
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Item
Door Lockset
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Number of Keys
2
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Fire Rating
3 hr
Lockset Style
Augusta
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Right-Handed
Includes Core
Core Not Included
ANSI Grade
1
Lockset Function ANSI Code
F20
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Trim Plate Shape
Rectangular
Visual Indicator Message
No Message

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.