Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Passage

  • Mfr # 8801FL AUCN 626 RH

  • Zoro # G4560914


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8801FL AUCN 626 RH
Zoro #
G4560914
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Maximum
3 1/4 in
Door Height - Maximum
84 in
Door Width - Minimum
30 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Number of Pins
6
Series
Yale(R) 8800
ADA Compliant
Yes
Strike Type
ANSI
Item
Mortise Lockset
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE 3775-0257:0113, EPD, UL and cUL Listed
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Mortise
Ligature Resistant
No
Lockset Finish
Satin Chrome
Outside Trim Type
Not Included
Exit Device Type
Mortise
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Lockset Type
Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Performance Grade
1

Description

Mortise Lockset, Mortise, Mechanical, Series Yale(R) 8800, Yes, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE 3775-0257:0113, EPD, UL and cUL Listed, Outside Trim Type Not Included, Lockset Function Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.