Mortise Lockset, Mechanical, Privacy
Mfr # 8802FL AUCN 613E RH
Zoro # G4566100
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Electrical/Mechanical
Mechanical
Series
Yale(R) 8800
Backset
2 3/4 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8802FL AUCN 613E RH
Zoro #
G4566100
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.