Zoro Homepage

Mortise Lockset, Mechanical, Storeroom

  • Mfr # 8805FL AUCN 613E RH LC

  • Zoro # G4560169


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805FL AUCN 613E RH LC
Zoro #
G4560169
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Series
Yale(R) 8800
Backset
2 3/4 in
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Keys
2
Lockset Fire Rating
3 hr
Ligature Resistant
No
Item
Door Lockset
ADA Compliant
Yes
Number of Pins
6
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Strike Type
Curved Lip
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Augusta
Includes Core
Core Not Included
ANSI Grade
1
Visual Indicator Message
No Message
Application
Commercial
Lockset Function ANSI Code
F07
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.