Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Mechanical, Storeroom

  • Mfr # 8805FL AUCN 626 RH LC

  • Zoro # G4561657


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805FL AUCN 626 RH LC
Zoro #
G4561657
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Backset
2 3/4 in
Item
Door Lockset
Mortise/Cylindrical
Mortise
Number of Keys
2
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Series
Yale(R) 8800
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Ligature Resistant
No
Number of Pins
6
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Performance Grade
1
Lockset Function ANSI Code
F07
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message
Lockset Style
Augusta
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
Includes Core
Core Included
Application
Commercial
Trim Plate Shape
Rectangular

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.