Zoro Homepage

Mortise Lockset, Mechanical, Storeroom

  • Mfr # 8805FL AUR 613E RH LC

  • Zoro # G4564834


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805FL AUR 613E RH LC
Zoro #
G4564834
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Not Keyed
Number of Keys
2
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Item
Door Lockset
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Series
Yale(R) 8800
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
ADA Compliant
Yes
Number of Pins
6
Ligature Resistant
No
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Performance Grade
1
Includes Core
Core Not Included
ANSI Grade
1
Visual Indicator Message
No Message
Application
Commercial
Lockset Style
Augusta
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Rectangular
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Right-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F07

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(r) 8800, Strike Type ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.