
Office Entry Monroe Lever Grade 2 Cylindrical Lock with Para Keyway, MCD234 Latch, and
Mfr # MO4607LN626
Zoro # G415503094
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
6.8 in
Length
7.3 in
Material
Cast Zinc
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MO4607LN626
Zoro #
G415503094
UPC #
-
Country of Origin
United States
Dimensions
Width
6.8 in
Length
7.3 in
Height
3.8 in
Details
Lockset Finish
Satin Chrome
Material
Cast Zinc
Color
Satin Chrome
Series
4600LN Series
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Office Entry Monroe Lever Grade 2 Cylindrical Lock with Para Keyway, MCD234 Latch, and 497-114 Strike US26D 626 Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.