Pacific Beach Lever NexTouch Key Override Capacitive Touchscreen No Radio Lockset with
Mfr # PBNTB623-NR626XSCHC
Zoro # G115568287
product price:Â $866.99
/ea
Free Shipping & Returns
Key Features
Series
NTB Series
Width
8.5 in
Finish
Satin Chrome
Depth
4.2 in
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBNTB623-NR626XSCHC
Zoro #
G115568287
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Depth
4.2 in
Length
12.8 in
Details
Series
NTB Series
Finish
Satin Chrome
Material
Cast Zinc
Color
Satin Chrome
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Pacific Beach Lever NexTouch Key Override Capacitive Touchscreen No Radio Lockset with Schlage C Keyway US26D 626 Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.