Zoro Homepage

Passage Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # AU4601LN x BSP

  • Zoro # G809135979


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Function
Passage
Lockset Handle Type
Lever
Key Type
Not Keyed
Strike Type
Curved Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4601LN x BSP
Zoro #
G809135979
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Function
Passage
Lockset Handle Type
Lever
Key Type
Not Keyed
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Style
Passage
Lockset Finish
Powder Coated
Number of Keys
0
Ligature Resistant
No
Keyway Type
Yale Para
Backset
2 3/4 in
Number of Pins
6
Application
Commercial
Includes Core
Core Included
ANSI/BHMA Finish
Black Painted
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Style
Augusta
ANSI Grade
2
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Passage Lever Lockset,1 3/8-1 3/4" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.