Passage Mortise Lock with Augusta Lever and Copenhagen Rose with 2815 Curved Lip Strike Satin
- Mfr # AUR8801FL626
- Zoro # G615501500
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Series
8800 Series
Finish
Satin Chrome
Size
4-3/4" Lever Length; 2-1/2" Projection; 2-9/16" Rose
Width
6.8 in
Material
Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUR8801FL626
- Zoro #
- G615501500
- UPC #
- -
- Country of Origin
- United States
- Series
- 8800 Series
- Finish
- Satin Chrome
- Material
- Cast Zinc
- Color
- Satin Chrome
Dimensions
- Size
- 4-3/4" Lever Length; 2-1/2" Projection; 2-9/16" Rose
- Width
- 6.8 in
- Depth
- 4.6 in
- Length
- 9 in
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Passage Mortise Lock with Augusta Lever and Copenhagen Rose with 2815 Curved Lip Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.