Privacy Mortise Lock with Augusta Lever and Copenhagen Rose with 2815 Curved Lip Strike Satin
Mfr # AUR8802FL626
Zoro # G915501491
product price:Â $783.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Series
8800 Series
Handle Length
8.9 in
Width
6.7 in
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUR8802FL626
Zoro #
G915501491
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
8.9 in
Width
6.7 in
Details
Finish
Satin Chrome
Series
8800 Series
Material
Cast Zinc
Color
Satin Chrome
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Privacy Mortise Lock with Augusta Lever and Copenhagen Rose with 2815 Curved Lip Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.