Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Cylinder, Dark Bronze Finish, Grade 1

  • Mfr # 2553 1-1/8 613E SCH C

  • Zoro # G4560774


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage C
Number of Pins
6
Finish
Dark Bronze
Grade
1
Keying
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2553 1-1/8 613E SCH C
Zoro #
G4560774
UPC #
-
Country of Origin
United States

Details

Item
Lockset Cylinder
Keyway Type
Schlage C
Number of Pins
6
Finish
Dark Bronze
Grade
1
Keying
Different
Material
Bronze
Mortise/Cylindrical
Mortise
Key Type
Keyed Different
Standards
ANSI/BHMA A156.3 Type 1
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Included
Cylinder Core Type
Conventional Core Cylinder
Application
Commercial
Locking/Unlocking Access - Outside
Keyway

Description

Lockset Cylinder, Dark Bronze Finish, Grade 1, Material Bronze, Keying Different, Keyway Type Schlage C, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.