Round Plate Turn Knob for Mortise Locks US26D 626 Satin Chrome Finish

  • Mfr # GF1824626

  • Zoro # G915570985


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
1.2 in
Outside Width
1.2 in
Case Material
Stainless Steel
Outside Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF1824626
Zoro #
G915570985
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
1.2 in
Outside Width
1.2 in
Outside Depth
1.2 in

Details

Finish
Satin Chrome
Case Material
Stainless Steel

Description

ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.