Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim Kit, Unfinished

  • Mfr # 223 693 SHIM KIT-2100

  • Zoro # G3014097


product price: $74.19
/ea

Key Features

Finish
Aluminum
Outside Trim Type
Not Included
Exit Device Type
Exit Device
Accessory Type
Shim Kit
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223 693 SHIM KIT-2100
Zoro #
G3014097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
2 1/2 in
Overall Width
3 in

Details

Finish
Aluminum
Item
Shim Kit
Outside Trim Type
Not Included
Exit Device Type
Exit Device
Accessory Type
Shim Kit
Product Type
Shim Kit
Lockset Function
Exit
ADA Compliant
Yes
Standards
ANSI/BHMA A156.3

Description

Shim Kit, Aluminum Finish, ADA Compliant Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.