Storeroom Mortise Lock with Augusta Lever and Copenhagen Rose with Para Keyway with 2815
Mfr # AUR8805FL626
Zoro # G315501398
product price:Â $852.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
6.7 in
Height
4.7 in
Series
8800 Series
Material
Cast Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AUR8805FL626
Zoro #
G315501398
UPC #
-
Country of Origin
United States
Dimensions
Length
6.7 in
Height
4.7 in
Width
9 in
Details
Lockset Finish
Satin Chrome
Series
8800 Series
Material
Cast Zinc
Color
Satin Chrome
Description
ASSA ABLOY ACCENTRA provides a comprehensive range of high-performance door hardware and streamlined digital access control solutions for commercial, institutional, and multi-resident facilities. Storeroom Mortise Lock with Augusta Lever and Copenhagen Rose with Para Keyway with 2815 Curved Lip Strike Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.