Shop ASSA ABLOY
Additional $75.00 delivery surcharge applies per item.
See details
CECO Hollow Steel Security Door, Half Glass, Mortise, SteelCraft Hinge/Glass, 16 Ga, 36"W X 84"H
Mfr # CHMDXHG3070XMORT-ST-16GA-WG
Zoro # G005621801
product price:Â $5,544.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHMDXHG3070XMORT-ST-16GA-WG
Zoro #
G005621801
UPC #
-
Country of Origin
United States
Description
Ceco hollow steel half glass door, mortise prep, steelcraft hinge w/glass, 16 ga, 36"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 39-5/16", 71-1/4", lock prep location from top of door, 39-1/2", window size 29" x 23", visible glass 28" x 22", includes glass 1/4" clear wire glass with safety film.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.