Zoro Homepage

Cylindrical Lock

  • Mfr # AU-NTB623-NR 626

  • Zoro # G421692768


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Height
8.12 in
Input Voltage
4 AA Batteries
Backset
2-3/4 in
Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-NTB623-NR 626
Zoro #
G421692768
UPC #
-
Country of Origin
United States

Dimensions

Height
8.12 in
Door Thickness
1-3/4 in
Width
3-3/4 in
Length
3.31 in

Details

Grade
Grade 1
Item
Cylindrical Locks with Keypad Trim
Input Voltage
4 AA Batteries
Backset
2-3/4 in
Finish
Satin Chrome
Series
nexTouch
Material
VARIES

Description

Cylindrical Lock, Key Override Options Cylinder Override, Backset 2 3/4 in, ADA Compliant Yes, Case Material Metal, Standards ADA Compliance, ANSI/BHMA, UL Listed, ULC Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.