Zoro Homepage

Feeler Gauge, 0.236 In Thick, 3 In L Blade

  • Mfr # S - 612

  • Zoro # G0162550


product price: $35.49
/ea

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
0.236
Thickness (mm)
6
Blade Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S - 612
Zoro #
G0162550
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.236
Thickness (mm)
6
Blade Length (In.)
3 in
Blade Width (In.)
3/4

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Thickness Tolerance
+/-10%

Description

The Assembly Tool S - 612 Feeler Gauge is a reliable tool for checking the clearances between parts. This metric feeler gauge has a blade thickness of 0.236 in. and blade length of 3 in. The feeler gauge is made from high impact polystyrene, making it extremely durable and lightweight. It has a thickness tolerance of +/-10%. For a dependable feeler gauge, look no further than the Assembly Tool S - 612 Feeler Gauge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.