Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 0.295 In Thick, 4 In L Blade

  • Mfr # L - 6

  • Zoro # G0162307


product price: $38.75
/ea

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
0.295
Thickness (mm)
7.5
Blade Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L - 6
Zoro #
G0162307
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.295
Thickness (mm)
7.5
Blade Length (In.)
4 in
Blade Width (In.)
1/2
Blade Width
12 mm
Thickness
7.50 mm
Dimension Type
Metric
Blade Length
100 mm

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Thickness Tolerance
+/-10%
Finish
Uncoated
Blade Style
Long Blade
Non-Magnetic
Yes
Blade Material
Plastic
Tolerance
+/-5%
Markings
Metric
Locking Device
No
Set Millimeters Measured - Maximum
3 mm
Non-Marring
No
Number of Feeler Blades
6
Set Millimeters Measured - Minimum
0.25 mm
Included Blades
0.25mm, 0.5mm, 0.75mm, 1mm, 2mm, 3mm

Description

Feeler Gauge, Finish Uncoated, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Included Certification Not Applicable, Non-Marring No, Number of Feeler Blades 6, Tolerance +/-5 Percent, Blade Width 12 mm, Included Blades 0.25mm, 0.5mm, 0.75mm, 1mm, 2mm, 3mm, Locking Device No, Markings Metric, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.