Zoro Homepage

Feeler Gauge, 0.452 In Thick, 4 In L Blade

  • Mfr # LC - 7

  • Zoro # G0162176


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
0.452
Thickness (mm)
11.5
Blade Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC - 7
Zoro #
G0162176
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.452
Thickness (mm)
11.5
Blade Length (In.)
4 in
Blade Width (In.)
1/2

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Box Contains
Certificates
Thickness Tolerance
+/-5%

Description

Feeler Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.