Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 0.748 In Thick, 4 In L Blade

  • Mfr # L - 1012

  • Zoro # G0162228


product price: $66.99
/ea

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
0.748
Thickness (mm)
19
Blade Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L - 1012
Zoro #
G0162228
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.748
Thickness (mm)
19
Blade Length (In.)
4 in
Blade Width (In.)
1/2
Thickness
19.00 mm
Dimension Type
Metric
Blade Length
100 mm
Blade Width
12 mm

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Thickness Tolerance
+/-10%
Blade Style
Long Blade
Finish
Uncoated
Blade Material
Plastic
Non-Magnetic
Yes
Markings
Metric
Tolerance
+/-5%
Set Millimeters Measured - Maximum
4 mm
Locking Device
No
Set Millimeters Measured - Minimum
0.25 mm
Number of Feeler Blades
10
Included Blades
0.25mm, 0.5mm, 0.75mm, 1.5mm, 1mm, 2.5mm, 2mm, 3.5mm, 3mm, 4mm
Non-Marring
No

Description

If you are looking for a high-quality feeler gauge, the Assembly Tool L - 1012 is what you need. The blade has a length of 4 in. and a thickness of 0.748". Made from high impact polystyrene, this plastic feeler gauge offers a durable tool that will last for years to come. It features metric markings with inch equivalents so you can use it on both sides. With 100 mm blade length, this feeler gauge is suitable for most automotive applications. If you want to ensure accurate measurements, the Assembly Tool L - 1012 Feeler Gauge is the ideal choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.