Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 0.885 In Thick, 3 In L Blade

  • Mfr # S - 9

  • Zoro # G0162578


product price: $52.59
/ea

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
0.885
Thickness (mm)
22.5
Blade Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S - 9
Zoro #
G0162578
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.885
Thickness (mm)
22.5
Blade Length (In.)
3 in
Blade Width (In.)
3/4
Dimension Type
Metric
Blade Length
76 mm
Blade Width
19 mm
Thickness
22.50 mm

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Thickness Tolerance
+/-10%
Blade Material
Plastic
Tolerance
+/-5%
Blade Style
Short Blade
Non-Magnetic
Yes
Markings
Metric
Finish
Uncoated
Locking Device
No
Non-Marring
No
Set Millimeters Measured - Minimum
0.25 mm
Number of Feeler Blades
9
Included Blades
0.25mm, 0.5mm, 0.75mm, 1mm, 2mm, 3mm, 4mm, 5mm, 6mm
Set Millimeters Measured - Maximum
6 mm

Description

Feeler Gauge, Finish Uncoated, Blade Length 76 mm, Blade Material Plastic, Blade Style Short Blade, Dimension Type Metric, Included Certification Not Applicable, Non-Marring No, Number of Feeler Blades 9, Tolerance +/-5 Percent, Blade Width 19 mm, Included Blades 0.25mm, 0.5mm, 0.75mm, 1mm, 2mm, 3mm, 4mm, 5mm, 6mm, Locking Device No, Markings Metric, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.