Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 0.925 In Thick, 4 In L Blade

  • Mfr # LC - 1112

  • Zoro # G0162097


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
0.925
Thickness (mm)
23.5
Blade Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC - 1112
Zoro #
G0162097
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
0.925
Thickness (mm)
23.5
Blade Length (In.)
4 in
Blade Width (In.)
1/2
Blade Width
12 mm
Dimension Type
Metric
Thickness
23.50 mm
Blade Length
100 mm

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Thickness Tolerance
+/-5%
Box Contains
Certificates
Markings
Metric
Blade Style
Long Blade
Tolerance
+/-5%
Finish
Uncoated
Blade Material
Plastic
Non-Magnetic
Yes
Set Millimeters Measured - Maximum
4.5 mm
Locking Device
No
Number of Feeler Blades
11
Non-Marring
No
Set Millimeters Measured - Minimum
0.25 mm
Included Certification
Certificate of Inspection
Included Blades
0.25mm, 0.5mm, 0.75mm, 1.5mm, 1mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm

Description

Feeler Gauge, Finish Uncoated, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Included Certification Certificate of Inspection, Non-Marring No, Number of Feeler Blades 11, Tolerance +/-5 Percent, Blade Width 12 mm, Included Blades 0.25mm, 0.5mm, 0.75mm, 1.5mm, 1mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, Locking Device No, Markings Metric, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.