Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 1.12 In Thick, 4 In L Blade

  • Mfr # LC - 1212

  • Zoro # G0162088


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Metric
Material
High Impact Polystyrene
Thickness (In.)
1.12
Thickness (mm)
28.5
Blade Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC - 1212
Zoro #
G0162088
UPC #
-
Country of Origin
United States

Dimensions

Thickness (In.)
1.12
Thickness (mm)
28.5
Blade Length (In.)
4 in
Blade Width (In.)
1/2
Dimension Type
Metric
Blade Width
12 mm
Blade Length
100 mm
Thickness
28.50 mm

Details

Item
Feeler Gauge
Type
Metric
Material
High Impact Polystyrene
Box Contains
Certificates
Thickness Tolerance
+/-5%
Blade Material
Plastic
Blade Style
Long Blade
Non-Magnetic
Yes
Markings
Metric
Tolerance
+/-5%
Finish
Uncoated
Locking Device
No
Number of Feeler Blades
12
Set Millimeters Measured - Minimum
0.25 mm
Included Blades
0.25mm, 0.5mm, 0.75mm, 1.5mm, 1mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, 5mm
Included Certification
Certificate of Inspection
Non-Marring
No
Set Millimeters Measured - Maximum
5 mm

Description

Feeler Gauge, Finish Uncoated, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Included Certification Certificate of Inspection, Non-Marring No, Number of Feeler Blades 12, Tolerance +/-5 Percent, Blade Width 12 mm, Included Blades 0.25mm, 0.5mm, 0.75mm, 1.5mm, 1mm, 2.5mm, 2mm, 3.5mm, 3mm, 4.5mm, 4mm, 5mm, Locking Device No, Markings Metric, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.