Zoro Homepage
This item is Discontinued.
Assenmacher Specialty Tools 1/2" Drive, 10mm Metric Socket, 12 Points ASSS3054X-10

1/2" Drive, 10mm Metric Socket, 12 Points (Discontinued)

  • Mfr # ASSS3054X-10
  • Zoro # G6402466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASSS3054X-10
Zoro #
G6402466
UPC #
0
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Size
10mm
Overall Length
140mm

Details

Item
Socket
Finish
Satin
SAE or Metric
Metric
Number of Points
12
Socket Type
Rear Axle Bolt

Description

Socket,10mm,1/2 In. Dr,12 pt.,Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.