This item is Discontinued.

Assenmacher Specialty Tools 1/2" Drive, 12mm Metric Socket, 12 Points ASSS3054X-12

1/2" Drive, 12mm Metric Socket, 12 Points (Discontinued)

  • Mfr # ASSS3054X-12
  • Zoro # G6402448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASSS3054X-12
Zoro #
G6402448
UPC #
0
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Overall Length
140mm
Size
12mm

Details

Socket Type
Rear Axle Bolt
SAE or Metric
Metric
Number of Points
12
Finish
Satin
Item
Socket

Description

Socket,12mm,1/2 In. Dr,12 pt.,Satin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.