Zoro Homepage
This item is Discontinued.
Assenmacher Specialty Tools 1/2" Drive, 18mm Metric Socket, 12 Points ASS6500X-18

1/2" Drive, 18mm Metric Socket, 12 Points (Discontinued)

  • Mfr # ASS6500X-18
  • Zoro # G6402378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASS6500X-18
Zoro #
G6402378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
18mm

Details

Item
Socket
Finish
Satin
SAE or Metric
Metric
Number of Points
12
Socket Type
Rear Axle Bolt
Tether Ready
No
Product Type
Socket,18mm,1/2" Dr,12 pt.,Male Satin

Description

Socket,18mm,1/2 In. Dr,12 pt.,Male Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.