Zoro Homepage

3/8" Drive, 24mm Metric Socket, 6 Points, 24mm, Oil Filter, 6 pt.

  • Mfr # ASS2124

  • Zoro # G6402341


product price: $21.15
/ea

Key Features

Drive Size
3/8"
Size
24mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASS2124
Zoro #
G6402341
UPC #
0
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
24mm

Details

Item
Oil Drain Plug Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Oil Filter
Material
Steel

Description

Socket,24mm,Oil Filter,6 pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.