Autoclave Bags, 12 x 24 Inches, 1 1/4 mil Thick, 500 per case, 500PK

  • Mfr # 248253CS

  • Zoro # G316502127


product price:  $318.99
/pk 500, $0.64/ea
Free Shipping & Returns

Key Features

Size
12 x 24 in, 1-1/4 MIL Thick
Material
Polypropylene
Color
Clear
Application
Sterilization And Safe Disposal Of Biohazardous Lab Waste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248253CS
Zoro #
G316502127
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12 x 24 in, 1-1/4 MIL Thick

Details

Material
Polypropylene
Color
Clear
Item
Autoclave Bags, 12 x 24 Inches, 1-1/4 mil Thick, 500 per case
Application
Sterilization And Safe Disposal Of Biohazardous Lab Waste

Description

Heat resistant bags designed for all autoclaving procedures. High density bags are stronger than regular polypropylene bags for sterilizing equipment and supplies. Clear bags allow full visibility of medical supplies and supplies. Supplied 100 per package. Heat resistant bags High density Clear, polypropylene Heavy duty Dimensions inches: 12 x 24 Thickness: 1 1/4 milShipping Weight: 10 lbsShipping Dimensions: 14.00 x 10.50 x 5.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.