Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK

  • Mfr # 248254

  • Zoro # G705299331


product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns

Key Features

Length
1 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248254
Zoro #
G705299331
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
13 in

Description

Heat resistant bags designed for all autoclaving procedures. High density bags are stronger than regular polypropylene bags for sterilizing equipment and supplies. Clear bags allow full visibility of medical supplies and supplies. Supplied 100 per package.
Heat resistant bags High density Clear, polypropylene Heavy duty Dimensions (inches): 19 x 24 Thickness: 2milShipping Weight: 6.0001 lbs
Shipping Dimensions: 13.00 x 20.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.