Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK

  • Mfr # 248255

  • Zoro # G205299305


product price: $293.99
/pk 100, $2.94/ea
Free Shipping & Returns

Key Features

Length
7.75 in
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248255
Zoro #
G205299305
UPC #
-
Country of Origin
United States

Dimensions

Length
7.75 in
Width
16.25 in

Description

Heat resistant bags designed for all autoclaving procedures. High density bags are stronger than regular polypropylene bags for sterilizing equipment and supplies. Clear bags allow full visibility of medical supplies and supplies. Supplied 100 per package.
Heat resistant bags High density Clear, polypropylene Heavy duty Dimensions (inches): 30 x 34 Thickness: 2 milShipping Weight: 14.1301 lbs
Shipping Dimensions: 16.25 x 12.38 x 7.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.