Zoro Homepage

Cable Tie, 2 in L, Nylon, 250 PK

  • Mfr # 248261

  • Zoro # G605299332


product price: $30.95
/pk 250, $0.12/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
2 in
Width
8 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248261
Zoro #
G605299332
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
2 in
Width
8 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Material
Nylon

Description

Self-Locking Nylon Ties provide a convenient method for closing bags. Tight locking ties secure contents and create a tamper evident seal. Strong nylon tie must be cut for removal. Ideal for attaching tags, bundling wires and temporary repairs. Supplied 250 per package.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 10.50 x 1.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.