Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

108 in Tarp, Clear

  • Mfr # 89-04

  • Zoro # G7675031


product price: $192.99
/pk 75, $2.57/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
108 in
Tarp Finished Width
144 in
Height
108 in
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-04
Zoro #
G7675031
UPC #
-
Country of Origin
United States

Dimensions

Thickness
108 in
Tarp Finished Width
144 in
Height
108 in
Width
108 in
Overall Length
144 in

Details

Color
Clear
Item
Tarp
Material
Low Density Polyethylene (LDPE)

Description

Pallet Cover, Material Low Density Polyethylene (LDPE), Thickness 1.5 mil, Color Clear, Width 108 in, Depth Not Applicable, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.