Zoro Homepage

Cable Tie, Orange, Nylon, 5000 PK

  • Mfr # 84-1-06V

  • Zoro # G310105430


product price: $141.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Nylon
Thickness
0.07 in
Overall Length
5 in
Package Configuration
Carton Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-1-06V
Zoro #
G310105430
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Overall Length
5 in

Details

Item
Cable Tie
Color
Orange
Material
Nylon
Package Configuration
Carton Pack
With Hang Hole
Hang Hole Not Included

Description

Nylon Fastener, Thickness 0.07 in, Width Not Applicable, With Hang Hole Hang Hole Not Included, Orange, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.