Zoro Homepage

Packaging Bag, 2 mil, Clear, 500 PK

  • Mfr # 59-4-22C

  • Zoro # G610080970


product price: $429.99
/pk 500, $0.86/ea
Free Shipping & Returns

Key Features

Width
20 in
Color
Clear
Thickness
2 mil
Material
Polyethylene
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-4-22C
Zoro #
G610080970
UPC #
-
Country of Origin
Philippines

Dimensions

Width
20 in
Thickness
2 mil
Overall Length
28 in

Details

Item
Packaging Bag
Color
Clear
Material
Polyethylene
Hang Hole
No
Package Configuration
Carton Pack
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included

Description

Packaging Bag, Polyethylene, Thickness 2 mil, Width 20 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.