Packaging Bag, 4 mil, Clear, 200 PK
Mfr # 31-6-14
Zoro # G408994618
product price: $262.99
/pk 200, $1.31/ea
Free Shipping & Returns
Key Features
Width
24 in
Color
Clear
Thickness
4 mil
Material
Polyethylene
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-6-14
Zoro #
G408994618
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
4 mil
Overall Length
36 in
Details
Item
Packaging Bag
Color
Clear
Material
Polyethylene
Hang Hole
No
Package Configuration
Roll
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Description
Packaging Bag, Polyethylene, Thickness 4 mil, Width 24 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.