Reclosable Bag, 4 mil, Clear, 500 PK
Mfr # 274-4-103
Zoro # G110080869
product price: $149.99
/pk 500, $0.30/ea
Free Shipping & Returns
Key Features
Width
4 1/2 in
Color
Clear
Thickness
4 mil
Material
Polyethylene
Hang Hole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274-4-103
Zoro #
G110080869
UPC #
-
Country of Origin
China
Dimensions
Width
4 1/2 in
Thickness
4 mil
Overall Length
9 in
Details
Item
Reclosable Bag
Color
Clear
Material
Polyethylene
Hang Hole
Yes
Bag Material
Polyethylene
Package Configuration
Carton Pack
With Hang Hole
Hang Hole Included
Description
Reclosable Bag, Polyethylene, Thickness 4 mil, Width 4 1/2 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.