Zoro Homepage

Reclosable Bag, 4 mil, Clear, 500 PK

  • Mfr # 72-06

  • Zoro # G510080919


product price: $367.99
/pk 500, $0.74/ea
Free Shipping & Returns

Key Features

Width
9 1/2 in
Color
Clear
Thickness
4 mil
Material
Polyethylene
Hang Hole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-06
Zoro #
G510080919
UPC #
-
Country of Origin
Thailand

Dimensions

Width
9 1/2 in
Thickness
4 mil
Overall Length
13 in

Details

Item
Reclosable Bag
Color
Clear
Material
Polyethylene
Hang Hole
Yes
Package Configuration
Carton Pack
Bag Material
Polyethylene
With Hang Hole
Hang Hole Included

Description

Reclosable Bag, Polyethylene, Thickness 4 mil, Width 9 1/2 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.