Reclosable Bag, 6 mil, Clear, 250 PK
Mfr # 277-8-36W
Zoro # G710080887
product price: $223.99
/pk 250, $0.90/ea
Free Shipping & Returns
Key Features
Width
13 in
Color
Clear
Thickness
6 mil
Material
Polyethylene
Hang Hole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277-8-36W
Zoro #
G710080887
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Thickness
6 mil
Overall Length
18 in
Details
Item
Reclosable Bag
Color
Clear
Material
Polyethylene
Hang Hole
Yes
Package Configuration
Carton Pack
Bag Material
Polyethylene
With Hang Hole
Hang Hole Included
Description
Reclosable Bag, Polyethylene, Thickness 6 mil, Width 13 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.