Zoro Homepage

Vinyl Envelope, 7.5 ga, Clear, 100 PK

  • Mfr # 99-7-7

  • Zoro # G010087685


product price: $95.49
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Width
9 2/3 in
Color
Clear
Thickness
7.5 ga
Hang Hole
Yes
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-7-7
Zoro #
G010087685
UPC #
-
Country of Origin
United States

Dimensions

Width
9 2/3 in
Thickness
7.5 ga
Overall Length
11 in

Details

Item
Vinyl Envelope
Color
Clear
Hang Hole
Yes
Package Configuration
Bag
With Hang Hole
Hang Hole Included

Description

Vinyl Envelope, Thickness 7.5 ga, Width 9 2/3 in, With Hang Hole Hang Hole Included, Clear, Package Configuration Bag, Seal Length Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.