Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK

  • Mfr # 246106

  • Zoro # G905299438


product price: $57.49
/pk 50, $1.15/ea

Key Features

Height
13 in
Width
9.75 in
Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246106
Zoro #
G905299438
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
9.75 in
Length
1.38 in

Description

Bright red, bags feature one long flap for easy opening. Printed with the biohazard symbol and sterilization indicator patch, they are made of High Molecular Weight, High-Density (HMHD) polyethylene. Ensure safe handling and disposal of biohazardous waste. Fits a variety of containers and holders.
Thickness: 2 mil Dimensions (inches): 24 x 24 Strong bottom seal Low Density Flat LinerShipping Weight: 5.0001 lbs
Shipping Dimensions: 9.75 x 13.00 x 1.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.