Zoro Homepage

Poly Bags, 8x12, 100/PK

  • Mfr # 286647C

  • Zoro # G105299405


product price: $36.59
/pk 100, $0.37/ea

Key Features

Length
1 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286647C
Zoro #
G105299405
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Width
10 in

Description

Heat Sealable Polyethylene Bags are transparent and specially designed for use in all hybridization applications. These bags are especially useful as specimen bags or for product storage. Bags are heavy duty and are 4 mil thick. Ideal for quickly sealing solutions with a bag sealer that is also available from RPI.
Heavy duty, 4 mil Clear unprinted bagsShipping Weight: 2.42 lbs
Shipping Dimensions: 10.00 x 10.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.