Poly Liner Printed w/ BioHazard Symbol, Red, 15x9x23, 50/pk, 50PK

  • Mfr # 246109

  • Zoro # G905299445


product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
6.5 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246109
Zoro #
G905299445
UPC #
-
Country of Origin
United States

Dimensions

Height
12.5 in
Width
6.5 in
Length
2.75 in

Description

Bright red, bags feature one long flap for easy opening. Printed with the biohazard symbol and sterilization indicator patch, they are made of High Molecular Weight, High-Density (HMHD) polyethylene. Ensure safe handling and disposal of biohazardous waste. Fits a variety of containers and holders.
Thickness: 4 mil Dimensions (inches): 15 x 9 x 23 Extra-strength, high-grade polyethylene Low Density Gusseted LinerShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.50 x 12.50 x 2.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.