Zoro Homepage

Poly Liners, 2mil Thick, Clear, 5x3x12, 100/pk, 100PK

  • Mfr # 150312

  • Zoro # G505299401


product price: $22.69
/pk 100, $0.23/ea

Key Features

Length
1.75 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150312
Zoro #
G505299401
UPC #
-
Country of Origin
China

Dimensions

Length
1.75 in
Width
7 in

Description

Expandable side gussets accommodate all shapes and sizes. Not recommended for liquids. Meets FDA and USDA specifications for food contact.
Shipping Weight: 1.3001 lbs
Shipping Dimensions: 7.00 x 7.00 x 1.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.